Transformer, Control, 50VA, AE Series, 120x240 - 24VAC, 1PH

Item #: 0722171

Cat #: AE01-0050

UPC: 047503086179

Company wide:
0 in stock
Documents & Guides
50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.

Overview

50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Also known as: 047503086179, AE01-0050, ACMAE010050, Boston9

Features & Benefits

  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 50
Phase: 1
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Secondary Voltage: 24