Plug Cap for Wetguard Locking Devices

Item #: 0722142

Cat #: 28W

UPC: 078477063675

$ 33.49 EA
Company wide:
0 in stock
Cap For Straight / Locking Plug, 30 Amp, Wetguard Ip66 - Yellow

Overview

Cap For Straight / Locking Plug, 30 Amp, Wetguard Ip66 - Yellow

Cap For All 30A Wetguard Locking Plugs, IP66, Yellow

Also known as: 078477063675, 28W, LEV28W

Specifications

Type: Boot, Plug, Weather Resistant
Amps: 30
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Type: Boot, Plug, Weather Resistant
Material: Thermoplastic Vulcanizate (TPV)
Amps: 30
Color: Yellow