Insulating Resin, Two-Part Polybutadiene, 12.3 Ounces

Item #: 0722132

Cat #: 2123C

UPC: 051128551202

$ 129.13 EA
Company wide:
53 in stock
Insulating Resin, Material: Two-Part Polybutadiene, 12.3 Ounces, For Use in Sealing/Insulating/Mechanical Protection

Overview

Insulating Resin, Material: Two-Part Polybutadiene, 12.3 Ounces, For Use in Sealing/Insulating/Mechanical Protection

3M™ Scotchcast™ Re-enterable Electrical Resin 2123 is a soft, two-part polybutadiene resin encapsulant designed especially for re-enterable splice protection. It is formulated for virtually every electrical application requiring a soft, re-enterable resin with good handling and performance characteristics. This resin is also used as the insulating material for cable splices operating at 1000 volts, and is rated for continuous use at 194ºF (90ºC) with an overload rating of at 266ºF (130ºC). It may be stocked to cover most re-enterable resin needs, ending the need for multiple encapsulant inventories.

Also known as: 051128551202, 2123C, MMM2123C

Specifications

Size: 12.3 oz
Material: Rubber
Size: 12.3 oz
Material: Rubber