Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 10 x 8 x 4"
Item #: 0722073
Cat #: A1008CHFL
UPC: 783510148812
$ 241.50 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 10 x 8 x 4 Inch, Steel With Gray Powder Coat Finish
Overview
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 10 x 8 x 4 Inch, Steel With Gray Powder Coat Finish
This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.
Also known as: 783510148812, A1008CHFL, HOFA1008CHFL
Features & Benefits
- Seams continuously welded and ground smooth
- Continuous hinge
- Bonding provision on door
- External welded-on mounting brackets for easy installation
- Oil-resistant gasket
- Quarter-turn slotted latches
- Seamless foam-in-place gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Width: | 8 in |
| Material: | Steel |
| Height: | 10 in |
| Depth: | 4 in |
| Width: | 8 in |
| Height: | 10 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Material: | Steel |