Penn-Union BLU 3D 2TC38

Item #: 0722067

Cat #: BLU3D2TC38

UPC: 785037228626

$ 23.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PEN BLU3D2TC38 TELE COM LUG STUD: 3/8" WIRE DIA: 0.26"

Overview

PEN BLU3D2TC38 TELE COM LUG STUD: 3/8" WIRE DIA: 0.26"
Also known as: 785037228626, BLU3D2TC38, PENBLU3D2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in