Wallmount Enclosure, Single Door, NEMA 4X, 36 x 36 x 12", Stainless Steel/White

Item #: 0722012

Cat #: A36H3612SSLP3PTW

UPC: 783510171162

$ 6363.53 EA
Company wide:
0 in stock
Wallmount Enclosure, Single Door, NEMA 4X, 36 x 36 x 12 Inch, Stainless Steel With White Powder Coat Finish, Specifically Designed For NEMA 4X Food and Beverage Industry, Indirect Contact Zone Applications.

Overview

Wallmount Enclosure, Single Door, NEMA 4X, 36 x 36 x 12 Inch, Stainless Steel With White Powder Coat Finish, Specifically Designed For NEMA 4X Food and Beverage Industry, Indirect Contact Zone Applications.

These single-door stainless steel enclosures provide industry leading protection for housing electrical components and controls in outdoor or corrosive environments. White polyester powder reduces absorption of solar radiation, which keeps internal components cooler. HOFFMAN's exclusive Type 316L stainless steel small PowerGlide padlocking handle and internal 3-point latching combine ease of access with security.

Also known as: 783510171162, A36H3612SSLP3PTW, HOFA36H3612SSLP3

Features & Benefits

  • Specifically designed for type 4x food & beverage industry, indirect contact zone applications.
  • Seams continuously welded and ground smooth
  • Type 4-rated gasket
  • 90-degree external formed flange on top of body opening
  • Type 316L stainless steel padlocking PowerGlide Handle and 3-point latching
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Color: White
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Color: White
Material: Stainless Steel
Standards: Build America Buy America Compliant