Copper Patch Cord, Cat 6A, Yellow UTP Ca

Item #: 0722002

Cat #: UTP6A4MYL

UPC: 074983193523

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Yellow, 4 meters.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Yellow, 4 meters.
Also known as: 074983193523, UTP6A4MYL, PDTUTP6A4MYL

Specifications

Material: Copper
Length: 4 m
Color: Yellow
Material: Copper
Color: Yellow
Length: 4 m