Two-Door N4X 304SS with handle

Item #: 0722001

Cat #: A42H4212WFSSLP3PT

UPC: 783510145286

$ 11984.44 EA
Company wide:
0 in stock
Continuous Hinge Two-Door with 3-Point Latch, Type 4X, 42.00x42.00x12.00, SS Type 304

Overview

Continuous Hinge Two-Door with 3-Point Latch, Type 4X, 42.00x42.00x12.00, SS Type 304

These two-door wall-mount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with HOFFMAN's exclusive PowerGlide Handles, and a seamless foam-in-place gasket for sealing protection from contaminants.

Also known as: 783510145286, A42H4212WFSSLP3PT, HOFA42H4212WFSSLP3

Features & Benefits

  • Seams continuously welded and ground smooth
  • Removable centerpost for easy panel installation
  • Flange trough collar around all sides of enclosure door openings
  • External mounting brackets
  • Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel PowerGlide padlocking handles
  • Easily removable doors by pulling heavy gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket
  • Collar studs provided for mounting optional panels
  • Bonding provisions on doors; grounding studs on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 42 in
Height: 42 in
Depth: 12 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 42 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Width: 42 in
Depth: 12 in
Finish: Brushed #4