Conduit Body, Type T, Size: 1-1/4", Form 7, Material: Aluminum

Item #: 0721970
Cat #: T47 SA
UPC: 782274627519
$ 90.29 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type T, Size: 1-1/4 Inch, Form 7, Material: Aluminum

Overview

Conduit Body, Type T, Size: 1-1/4 Inch, Form 7, Material: Aluminum
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274627519, T47 SA, CROT47SA

Specifications

Diameter: 1 1/4 in
Family / Style: Form 7
Type: Type T
Material: Aluminum
Diameter: 1 1/4 in
Type: Type T
Family / Style: Form 7
Material: Aluminum

Customer Reviews

No reviews for this product
(0)