Made in USA

175 Watt Clear Safety Lifeguard Metal Halide Bulb

Item #: 0721913
Cat #: MHT175/U
UPC:
Call for price
Company wide:
0 in stock
Metal Halide, Safety Lifeguard Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 14,700, CRI: 55, Color Temp: 4000K, ANSI Code: E57/E. Color: Clear. *Philips Part # 21437-9*

Overview

Metal Halide, Safety Lifeguard Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 14,700, CRI: 55, Color Temp: 4000K, ANSI Code: E57/E. Color: Clear. *Philips Part # 21437-9*
Also known as: MHT175/U, PHIMHT175U

Specifications

Color Rendering Index (CRI): 55
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Lumens: 14700
ANSI Code: M57/E
Light Technology: HID
Color Rendering Index (CRI): 55
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Lumens: 14700
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Wattage: 175
ANSI Code: M57/E

Customer Reviews

No reviews for this product
(0)