Copper Patch Cord, Cat 6A, Red S/FTP Cab

Item #: 0721754

Cat #: STP6X17RD

UPC: 074983012183

$ 49.31 EA
Company wide:
0 in stock
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 17 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 17 ft.
Also known as: 074983012183, STP6X17RD, PDTSTP6X17RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper