Walldriller Anchor, Zinc Alloy, 7/16 x 1"

Item #: 0721745

Cat #: WD6

UPC: 781002297703

$ 0.89 EA
Company wide:
800 in stock
Documents & Guides
Walldriller Anchor, Zinc Alloy, 7/16 x 1 Inch

Overview

Walldriller Anchor, Zinc Alloy, 7/16 x 1 Inch

The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.

Also known as: 781002297703, WD6, DOTWD6

Specifications

Diameter: 7/16 in
Drive: Phillips
Length: 1 in
Size: # 6
Material: Zamack
Diameter: 7/16 in
Length: 1 in
Material: Zamack
Drive: Phillips
Size: # 6