ETN 70-8083 Upper Base

Item #: 0721724

Cat #: 70-8083

UPC: 782114409251

$ 1402.07 EA
Company wide:
0 in stock
Documents & Guides
C-H 70-8083 400A UPPER BASE 240V & 600V

Overview

C-H 70-8083 400A UPPER BASE 240V & 600V
Also known as: 782114409251, 70-8083, CUT708083

Specifications

Amps: 400
Mounting: Device
Volts AC: 240, 600
Amps: 400
Volts AC: 240, 600
Mounting: Device