4 SQ BOX CVR 1 DEVICE 1 RSD

Item #: 0721648
Cat #: TP488
UPC: 786189104882
$ 9.75 EA
Company wide:
50 in stock
Documents & Guides
4 SQUARE BOX COVER 1 DEVICE 1 RAISED

Overview

4 SQUARE BOX COVER 1 DEVICE 1 RAISED
Also known as: 786189104882, TP488, CROTP488

Specifications

Gangs: 1
Material: Steel
Product Depth: 1 in
Cubic Inches: 6.800 in³
Gangs: 1
Product Depth: 1 in
Material: Steel
Cubic Inches: 6.800 in³

Customer Reviews

No reviews for this product
(0)