1500W Fan Forced Heater

Item #: 0721530

Cat #: 178TMC

UPC: 686334445931

Company wide:
0 in stock
Documents & Guides
Portable Ceramic Fan Forced Heater, 120V - 1500/850W, Color: Black. Features: Fan Only Setting.

Overview

Portable Ceramic Fan Forced Heater, 120V - 1500/850W, Color: Black. Features: Fan Only Setting.
Also known as: 686334445931, 178TMC, TPI178TMC

Specifications

Wattage: 1500
Volts AC: 120
Color: Black
Standards: California Proposition 65
Wattage: 1500
Color: Black
Volts AC: 120
Standards: California Proposition 65