6 Bare Stranded Copper Wire, 250 Ft.

Item #: 0721510

Cat #: 6BCSTRX300

UPC:

Company wide:
0 in stock
Documents & Guides
6 AWG Bare Stranded Copper Wire, 250 Ft. Length

Overview

6 AWG Bare Stranded Copper Wire, 250 Ft. Length
Also known as: 6BCSTRX300, 6BCSTRX250

Specifications

Conductors: 1
Gauge: 6 AWG
Length: 300 ft
Material: Soft Drawn Copper
Stranding: Stranded
Conductors: 1
Length: 300 ft
Stranding: Stranded
Gauge: 6 AWG
Material: Soft Drawn Copper