Cable Tie, Standard, 11.6" Long, Nylon, White, 100/Pack

Item #: 0721506

Cat #: TY5253M

UPC: 786210869896

$ 1.06 EA
Company wide:
600 in stock
Documents & Guides
Ty-Rap, Standard Cable Tie, Non-Releasable, Nylon 6/6, Length: 11.6 Inch, Width: 0.19 Inch, Color: White, Maximum Wire Bundle: 3 Inch, Tensile Strength: 50 Pounds, Package Quantity: 100

Overview

Ty-Rap, Standard Cable Tie, Non-Releasable, Nylon 6/6, Length: 11.6 Inch, Width: 0.19 Inch, Color: White, Maximum Wire Bundle: 3 Inch, Tensile Strength: 50 Pounds, Package Quantity: 100

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210869896, TY5253M, THBTY5253M

Specifications

Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.600 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 11.600 in
Color: Natural
Material: Nylon