Cmbe Surge Renovation Meter Breaker

Item #: 0721387

Cat #: CMBE32SUR200BTS

UPC: 786685219714

$ 9780.58 EA
Company wide:
0 in stock
Cmbe Surge Renovation Meter Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Cmbe Surge Renovation Meter Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685219714, CMBE32SUR200BTS, CUTCMBE32SUR200BTS

Specifications

Width: 23 in
Length: 35 in
Sockets: 1
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R
Width: 23 in
Sockets: 1
IP/NEMA Rating: NEMA 3R
Length: 35 in
Depth: 6.500 in