Ring Tongues, Heat Shrink, WR: 16 / 14, Stud Size: 5/16

Item #: 0721307

Cat #: MH14-516R/SX

UPC: 051128589069

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Heat Shrink, Wire Range: 16 / 14, Stud Size: 5/16, Color: Blue, 25/PK

Overview

Ring Tongues, Heat Shrink, Wire Range: 16 / 14, Stud Size: 5/16, Color: Blue, 25/PK

3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589069, MH14-516R/SX, MMMMH14516RSX

Specifications

Material: Polyolefin
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Polyolefin
Allowable Gauge Range: 16 - 14
Color: Blue