Ring Tongues, Heat Shrink, WR: 22 - 18, Stud Size: 10

Item #: 0721297

Cat #: MH18-10R/LX

UPC: 051128589144

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Heat Shrink, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 25/PK

Overview

Ring Tongues, Heat Shrink, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 25/PK

3M™ Scotchlok™ color coded heat shrink large ring tongue terminal ensures an ideal fit and offers reliable performance.

Also known as: 051128589144, MH18-10R/LX, MMMMH1810RLX

Specifications

Material: Polyolefin
Color: Red
Size: 10
Allowable Gauge Range: 22 - 18
Material: Polyolefin
Size: 10
Color: Red
Allowable Gauge Range: 22 - 18