Ring Tongues, Heat Shrink, WR: 12 - 10, Stud Size: 3/8

Item #: 0721292

Cat #: MH10-38RX

UPC: 051128588949

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Heat Shrink, Wire Range: 12 - 10, Stud Size: 3/8, Color: Yellow, 25/PK

Overview

Ring Tongues, Heat Shrink, Wire Range: 12 - 10, Stud Size: 3/8, Color: Yellow, 25/PK

3M™ Scotchlok™ Color-Coded Heat Shrink Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588949, MH10-38RX, MMMMH1038RX

Specifications

Material: Polyolefin
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Polyolefin
Allowable Gauge Range: 12 - 10
Color: Yellow