Ring Tongues, Heat Shrink, WR: 12 - 10, Stud Size: 8

Item #: 0721281

Cat #: MH10-8RX

UPC: 051128588888

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Heat Shrink, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 25/PK

Overview

Ring Tongues, Heat Shrink, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 25/PK

3M™ Scotchlok™ Color-Coded Heat Shrink Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588888, MH10-8RX, MMMMH108RX

Specifications

Size: 8
Material: Polyolefin
Size: 8
Material: Polyolefin