Eaton General purpose encapsulated transformer

Item #: 0721252

Cat #: S54N11S07

UPC: 786680031595

$ 5239.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 178, 60 Hz, single-phase, 120 V, 208 V, 240 V, 277 V, 120/240 V, NONE, 115 ¦C rise, 7.5 KVA, indoor-outdoor, 921A

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 178, 60 Hz, single-phase, 120 V, 208 V, 240 V, 277 V, 120/240 V, NONE, 115 ¦C rise, 7.5 KVA, indoor-outdoor, 921A

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680031595, S54N11S07, CUTS54N11S07

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 600
Phase: 1
Volt Amps: 7.500kVA
Type: Dry Type Transformer
Primary Voltage: 600