J Box, Type 4,12, Fast Latch

Item #: 0721245

Cat #: A4044CHFL

UPC: 783510148720

$ 156.98 EA
Company wide:
0 in stock
Continuous Hinge with Quarter-Turn Latch, Type 4, 4.00x4.00x4.00, Gray, Steel

Overview

Continuous Hinge with Quarter-Turn Latch, Type 4, 4.00x4.00x4.00, Gray, Steel

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.

Also known as: 783510148720, A4044CHFL, HOFA4044CHFL

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External welded-on mounting brackets for easy installation
  • Oil-resistant gasket
  • Quarter-turn slotted latches
  • Seamless foam-in-place gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 4 in
Height: 4 in
Material: Steel
Finish: Powder Coated
Depth: 4 in
Color: Light Gray
Height: 4 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Material: Steel