C-H Off / Off Hasplock

Item #: 0721244

Cat #: EFPHL

UPC: 782113683904

$ 72.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series G: Hardware and Miscellaneous (incl. Locks and Interlocks), Padlockable handle lock hasp, Used with EG-Frame

Overview

Eaton Series G: Hardware and Miscellaneous (incl. Locks and Interlocks), Padlockable handle lock hasp, Used with EG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782113683904, EFPHL, CUTEFPHL

Specifications

No Specifications Available