Copper Patch Cord, Cat 6A, Orange S/FTP

Item #: 0721194

Cat #: STP6X13OR

UPC: 074983012930

$ 43.73 EA
Company wide:
0 in stock
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 13 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 13 ft.
Also known as: 074983012930, STP6X13OR, PDTSTP6X13OR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper