
Wall Mount, Type 4x ,3pt, White, 24" x 24" x 8"
Item #: 0721188
Cat #: A24H2408SSLP3PT
UPC: 783510143077
$ 3454.66 EA
Company wide:
0
in stock
Documents & Guides
Wall-Mount 4x Enclosure, 3pt Latch, Bulletin A4SW3 (Stainless Wallmount 4x Enclosure with 3pt Latch, 1-Door, White), Size/Dims: 24" x 24" x 8", Material/finish: Ss / White
Overview
Wall-Mount 4x Enclosure, 3pt Latch, Bulletin A4SW3 (Stainless Wallmount 4x Enclosure with 3pt Latch, 1-Door, White), Size/Dims: 24" x 24" x 8", Material/finish: Ss / White
14 gauge Type 304 or Type 316L stainless steel bodies and doors. Seams continuously welded and ground smooth. Seamless foam-in-place gasket. Rolled lip around three sides of door. Stainless steel door clamp assembly. Hasp and staple for padlocking. Door removed by pulling stainless steel continuous hinge pin. Data pocket is high-impact thermoplastic. Collar studs provided for mounting optional panels. Exterior hardware on Type 316L stainless steel enclosures matches enclosure material. Bonding provision on door; grounding stud on body.
Also known as: 783510143077, A24H2408SSLP3PT, HOFA24H2408SSLP3PT
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
- Remove door by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Stainless Steel |
| Color: | White |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Color: | White |
| Standards: | Build America Buy America Compliant |
| Material: | Stainless Steel |
| Mounting: | Wall |