Snap Closure Strip for 1-5/8" Wide Struts, Steel, 10'

Item #: 0721143

Cat #: B217-20GALV120

UPC: 781011279301

$ 21.57 FT
Company wide:
0 in stock
Documents & Guides
Snap Closure Strip for 1-5/8" Wide Struts, Steel, 20 Gauge, Galvanized, 10' Long

Overview

Snap Closure Strip for 1-5/8" Wide Struts, Steel, 20 Gauge, Galvanized, 10' Long

A strut channel closure strip (also known as a channel cover or slot cover) is a protective, flush-mounting accessory designed to seal the continuous open slot of standard metal strut channels.

Also known as: 781011279301, B217-20GALV120, BLIB21720GALV10

Specifications

Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 10 ft
Width: 1 5/8 in