Copper Patch Cord, Cat 6A, Red UTP Cable

Item #: 0721107

Cat #: UTP6A3MRD

UPC: 074983192625

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Red, 3 meters.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Red, 3 meters.
Also known as: 074983192625, UTP6A3MRD, PDTUTP6A3MRD

Specifications

Color: Red
Material: Copper
Length: 3 m
Color: Red
Length: 3 m
Material: Copper