Copper Patch Cord, Cat 6A, Orange UTP Ca

Item #: 0721097

Cat #: UTP6A3MOR

UPC: 074983192267

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Orange, 3 meters.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Orange, 3 meters.
Also known as: 074983192267, UTP6A3MOR, PDTUTP6A3MOR

Specifications

Color: Orange
Material: Copper
Length: 3 m
Color: Orange
Length: 3 m
Material: Copper