Copper Patch Cord, Cat 6A, Green UTP Cab

Item #: 0721081

Cat #: UTP6A3MGR

UPC: 074983191840

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Green, 3 meters.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Green, 3 meters.
Also known as: 074983191840, UTP6A3MGR, PDTUTP6A3MGR

Specifications

Color: Green
Material: Copper
Length: 3 m
Color: Green
Length: 3 m
Material: Copper