Copper Patch Cord, Cat 6A, Black UTP Cab

Item #: 0721062

Cat #: UTP6A3MBL

UPC: 074983191154

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Black, 3 meters.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Black, 3 meters.
Also known as: 074983191154, UTP6A3MBL, PDTUTP6A3MBL

Specifications

Material: Copper
Color: Black
Length: 3 m
Material: Copper
Length: 3 m
Color: Black