Strut Nut without Spring, Steel, EG, 1/4" Rod, 0.25"

Item #: 0720994

Cat #: NUT0025EG

UPC: 782856340348

$ 3.08 EA
Company wide:
0 in stock
Documents & Guides
Erc Nut0025eg Nut Strut 1/4

Overview

Erc Nut0025eg Nut Strut 1/4

Hardware for fastening to struts and channels.

Also known as: 782856340348, NUT0025EG, CDYNUT0025EG

Features & Benefits

  • Used to create metal frames with nVent CADDY Eristrut channels

Specifications

Diameter: 0.250 in
Material: Steel
Product Thickness: 0.250 in
Finish: Electrogalvanized
Diameter: 0.250 in
Product Thickness: 0.250 in
Material: Steel
Finish: Electrogalvanized