500W PAR56 Halogen Lamp

Item #: 0720948

Cat #: S4668

UPC: 046135562105

Company wide:
0 in stock
Documents & Guides
500 Watt sealed beam; PAR56; 4000 Average rated hours; Mogul End Prong Base; 120 Volt

Overview

500 Watt sealed beam; PAR56; 4000 Average rated hours; Mogul End Prong Base; 120 Volt
Also known as: 046135562105, S4668, SATS4668

Specifications

Wattage: 500
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Light Technology: Halogen
Dimmable: No
Base: Mogul End Prong (GX16d)
Wattage: 500
Shape: PAR56 (Sealed Beam)
Dimmable: No
Volts AC: 120
Light Technology: Halogen
Base: Mogul End Prong (GX16d)