Copper Patch Cord, Cat 6A, Violet S/FTP

Item #: 0720939

Cat #: STP6X11VL

UPC: 074983013173

$ 40.95 EA
Company wide:
0 in stock
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 11 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 11 ft.
Also known as: 074983013173, STP6X11VL, PDTSTP6X11VL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet