C-h Xtce007b10c Contactor 3p Fvnr

Item #: 0720935

Cat #: XTCE007B10C

UPC: 015082765532

$ 119.19 EA
Company wide:
0 in stock
Documents & Guides
C-H XTCE007B10C IEC 480V COIL 3P FVNR CONTACTOR 7A FRAME B 1 N/O

Overview

C-H XTCE007B10C IEC 480V COIL 3P FVNR CONTACTOR 7A FRAME B 1 N/O
Also known as: 015082765532, XTCE007B10C, CUTXTCE007B10C

Specifications

Type: Contactor
Type: Contactor