1/2" - 1" Ground Clamp

Item #: 0720904

Cat #: BGC-4/0P-DB

UPC: 783669000689

Company wide:
0 in stock
Documents & Guides
Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Parallell Lay-in, Direct Bury

Overview

Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Parallell Lay-in, Direct Bury

The nVent ERICO Water Pipe Ground Clamp provides a highly reliable method for grounding copper conductors to metallic water pipes or ground rods, essential for electrical safety in residential, commercial, and industrial systems. Constructed from high-strength silicone bronze, this clamp ensures excellent durability, corrosion resistance, and secure, long-lasting electrical connections. Its robust design makes it a trusted component for creating effective grounding paths in accordance with applicable electrical codes and standards.

Also known as: 783669000689, BGC-4/0P-DB, CADBGC40PDB

Features & Benefits

  • Lay-in feature reduces installation time
  • Suitable for direct burial in earth or concrete

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 8 - 4/0
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 8 - 4/0