Utility Bit, 7/8"

Item #: 0720800

Cat #: 1094906A1416

UPC: 082472109498

$ 36.18 EA
Company wide:
7 in stock
Documents & Guides
Utility Bit, Bi-Metal, Hex Shank Size: 3/8", Bit Size: 7/8", Length: 6", Cutting Edges: 3.

Overview

Utility Bit, Bi-Metal, Hex Shank Size: 3/8", Bit Size: 7/8", Length: 6", Cutting Edges: 3.

EXTREME DURABILITY

High speed steel cutting edges provide long life in tough applications, including

nail-embedded wood


OPTIMIZED FOR CORDLESS DRILLING

Smooth, effortless drilling extends battery life


FAST CLEAN CUTTING

Three cutting edges enhance chip removal for a fast, clean hole


FAST, EASY DRILLING

Agressive lead screw tip pulls the bit through material quickly and effortlessly

Also known as: 082472109498, 1094906A1416, LNX1094906A1416

Specifications

Diameter: 3/8 in, 7/8 in
Material: Steel
Diameter: 3/8 in, 7/8 in
Material: Steel