Copper Patch Cord, Cat 6A, Black S/FTP C

Item #: 0720752

Cat #: STP6X10BL

UPC: 074983011599

$ 39.56 EA
Company wide:
0 in stock
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 10 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 10 ft.
Also known as: 074983011599, STP6X10BL, PDTSTP6X10BL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black