Overload Relay, Thermal, 8.0-12.0A Range, Trip Class 10, Direct Mount

Item #: 0720720

Cat #: RT1N

UPC: 017018137109

Call for price
Company wide:
0 in stock
Documents & Guides
Overload Relay, Thermal, 8.0 - 12.0 Amp Range, Trip Class 10, Direct Mount, Manual/Auto Reset

Overview

Overload Relay, Thermal, 8.0 - 12.0 Amp Range, Trip Class 10, Direct Mount, Manual/Auto Reset
Also known as: 017018137109, RT1N, GENRT1N

Specifications

Poles: 3
Class: 10
Type: Thermal, Overload Relay
Mounting: Contactor
Amps Range: 8 - 12
Poles: 3
Type: Thermal, Overload Relay
Amps Range: 8 - 12
Class: 10
Mounting: Contactor