100 Amps, 500V, Fast-Acting Fuse Midget

Item #: 0720714

Cat #: CY22X58G100

UPC: 079458038248

Company wide:
0 in stock
Documents & Guides
100 Amps, 500V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Overview

100 Amps, 500V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.

Also known as: 079458038248, CY22X58G100, LFUCY22X58G100

Specifications

Speed: Fast Acting
Volts AC: 500
Amps: 100
Mounting: Clip
Type: French Cylindrical
Speed: Fast Acting
Amps: 100
Type: French Cylindrical
Volts AC: 500
Mounting: Clip