Sheet Metal Screw, # 10 x 3", Hex Washer Head, Slotted, Steel

Item #: 0720618

Cat #: HWSMS103

UPC: 781002566144

$ 0.63 EA
Company wide:
0 in stock
Documents & Guides
Sheet Metal Screw, # 10 x 3 Inch, Hex Washer Head, Slotted, Zinc Plated Steel, 5/16 Inch Hex Size, QTY 100

Overview

Sheet Metal Screw, # 10 x 3 Inch, Hex Washer Head, Slotted, Zinc Plated Steel, 5/16 Inch Hex Size, QTY 100

Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

Also known as: 781002566144, HWSMS103, DOTHWSMS103

Specifications

Size: # 10
Drive: Slotted
Screw Head: Hex
Length: 3 in
Material: Steel
Finish: Zinc Plated
Size: # 10
Screw Head: Hex
Material: Steel
Drive: Slotted
Length: 3 in
Finish: Zinc Plated