Dottie Phfwb10114 10 X 1-1/4 Flat H

Item #: 0720594

Cat #: PHFWB10114

UPC: 781002383062

$ 0.63 EA
Company wide:
100 in stock
Documents & Guides
10 X 1-1/4 Flat Head Phillips Wood Screws Solid Brass

Overview

10 X 1-1/4 Flat Head Phillips Wood Screws Solid Brass

Brass Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation and are manufactured from solid brass for corrosion resistance. When working with wood screws it is suggested that a pilot hole slightly smaller than the diameter of the fastener be used to prevent materials from splitting.

Also known as: 781002383062, PHFWB10114, DOTPHFWB10114

Specifications

Length: 1 1/4 in
Size: # 10
Drive: Phillips
Material: Brass
Screw Head: Flat
Length: 1 1/4 in
Drive: Phillips
Screw Head: Flat
Size: # 10
Material: Brass