300W T3 Halogen Lamp, Clear

Item #: 0720587

Cat #: S3180

UPC: 045923031809

Company wide:
0 in stock
300 Watt; Halogen; T3; Clear; 1500 Average rated hours; 5300 Lumens; Blade Base; 120 Volt

Overview

300 Watt; Halogen; T3; Clear; 1500 Average rated hours; 5300 Lumens; Blade Base; 120 Volt
Also known as: 045923031809, S3180, SATS3180

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 300
Lumens: 5300
Light Technology: Halogen
Dimmable: No
Base: Flat Blade
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 300
Light Technology: Halogen
Base: Flat Blade
Color: Clear
Color Rendering Index (CRI): 100
Lumens: 5300
Dimmable: No