PLATT logo

Copper Patch Cord, Cat 6A, Off White UTP

Item #: 0720582
Cat #: UTP6A3
UPC: 074983122714
Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 3 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Off White, 3 ft.
Also known as: 074983122714, UTP6A3, PDTUTP6A3

Specifications

Length: 3 ft
Material: Copper
Color: Off-White
Length: 3 ft
Color: Off-White
Material: Copper

Customer Reviews

No reviews for this product
(0)