
Solid Door Wifi Cabinet, 18x16x10
Item #: 0720577
Cat #: D181610CHSCFGP
UPC: 783510149659
$ 500.39 EA
Company wide:
0
in stock
Documents & Guides
Wifi Cabinet, Solid Door, Screw Cover, NEMA Type 4X. Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass
Overview
Wifi Cabinet, Solid Door, Screw Cover, NEMA Type 4X. Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.
Also known as: 783510149659, D181610CHSCFGP, HOFD181610CHSCFGP
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Depth: | 10 in |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 18 in |
| Material: | Fiberglass, PVC |
| Width: | 16 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Height: | 18 in |
| Width: | 16 in |
| Depth: | 10 in |
| Color: | Gray |
| Material: | Fiberglass, PVC |
| Special Program: | Hoffman On Demand |