Sntl 3ph 112.5kva 480-208 Al

Item #: 0720566

Cat #: NMK112KB

UPC: 803423017422

Company wide:
0 in stock
Hmnd Nmk112kb Dist 3ph 112.5k

Overview

Hmnd Nmk112kb Dist 3ph 112.5k
Also known as: 803423017422, NMK112KB, HMDNMK112KB

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA