44 Series - One Pair (2) Single Wall Plate Pack

Item #: 0720500

Cat #: EZP144W

UPC: 730573001448

$ 58.44 EA
Company wide:
0 in stock
Sti Ezp144w 1g Cover 44 Series - One Pair (2) Sing Le Wall Plate Pack

Overview

Sti Ezp144w 1g Cover 44 Series - One Pair (2) Sing Le Wall Plate Pack
Also known as: 730573001448, EZP144W, STIEZP144W

Specifications

Type: Wallplate
Shape: Square
Color: Silver
Material: Steel
Type: Wallplate
Color: Silver
Shape: Square
Material: Steel