P/S PLUG 4W 30A 3PH 480V WT

Item #: 0720459

Cat #: PS430P7-W

UPC: 785007430462

$ 370.87 EA
Company wide:
0 in stock
Documents & Guides
3pole,4 wire, Pin and Sleeve Plug. 3 amp, 480 vac.

Overview

3pole,4 wire, Pin and Sleeve Plug. 3 amp, 480 vac.
Also known as: 785007430462, PS430P7-W, PASPS430P7W

Specifications

Volts AC: 480
Color: Red, Gray
Amps: 30
Type: Plug, Pin &amp, amp
Material: Thermoplastic
Volts AC: 480
Amps: 30
Material: Thermoplastic
Color: Red, Gray
Type: Plug, Pin &amp, amp