Flanged Outlet 15A 125V 2P2W H/L BK

Item #: 0720456

Cat #: CWL115FO

UPC: 040893680323

$ 50.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton safety grip locking flanged outlet , #14-8 AWG, 15A, Industrial, 125V, Side wiring, Black, white, L1-15, Two-pole, Two-wire, Plated brass, -40? to 105?C

Overview

Eaton safety grip locking flanged outlet , #14-8 AWG, 15A, Industrial, 125V, Side wiring, Black, white, L1-15, Two-pole, Two-wire, Plated brass, -40? to 105?C

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893680323, CWL115FO, CWDCWL115FO

Specifications

Type: Flanged Inlet
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: L1-15R
Type: Flanged Inlet
Color: Black
NEMA Configuration: L1-15R
Volts AC: 120
Amps: 15